- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.57 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Style | Permanent |
| End Type 1 | SAE 37 |
| Hex Size 2 | 13/16 in |
| Overall Length | 2.57 in |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 1.41 in |
| Hose Dash Size | 8 |
| Thread Size | 3/4-16 |
| Thread Sealant | No |
| Hose I.D. | 1/2 in |
| Tube O.D. | 1/2 in |
| Fitting Angle | Straight |
| Item Type | Fitting Assembly |
| Series | OTC Series |
| Weight | 0.0 LB |

