- JIC 37° Male Rigid Fitting for 3/8" ID Hose
- 1/2" Tube Size
| Hose I.D. | 3/8 in |
| Threads per Inch | 16 |
| Height | 0.260 in |
| Thread Pitch | N/A |
| Fitting Type | JIC 37° Male Rigid |
| Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
| Thread Size | 3/4 |
| Hex Size | 13/16 in |
| Hose Cut-Off Factor | 1.11 in |
| Hole Dia. | 0.26 in |
| Tube O.D. | 1/2 in |
| Overall Length | 2.1 in |
| Weight | 0.14 LB |

