- Male Pipe Swivel Fitting for 3/8" ID Hose
- 3/8" Pipe Size
| Thread Size | 3/8 |
| Rigid/Swivel | Swivel |
| Hose I.D. | 3/8 in |
| Hose Cut-Off Factor | 2.66 in |
| Hex Size | 0.88 in |
| Fitting Type | Male Pipe Swivel |
| Hole Dia. | 0.26 in |
| Overall Length | 2.66 in |
| Threads per Inch | 18 |
| Thread Pitch | N/A |
| Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
| Weight | 0.2 LB |

