- Female ORS Swivel Fitting for 1/4" ID Hose
- 3/8" Tube Size
| Hex Size | 5/8 in, 0.81 in |
| Thread Pitch | N/A |
| Hole Dia. | 0.17 in |
| Tube O.D. | 3/8 in |
| Hose I.D. | 1/4 in |
| Fitting Type | Female ORS Swivel |
| Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
| Thread Size | 11/16 |
| Rigid/Swivel | Swivel |
| Hose Cut-Off Factor | 1.12 in |
| Overall Length | 2.04 in |
| Threads per Inch | 16 |
| Weight | 0.16 LB |

