- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.18 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | Straight |
| Style | Permanent |
| Finish | Zinc Clear Trivalent Chromate |
| Series | OTC Series |
| Compatible Tube O.D. | 0.375 |
| End Type 1 | NPTF |
| Overall Length | 2.18 in |
| End Gender 1 | Female |
| Threads per Inch | 18 |
| Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
| Hex Size 1 | 11/16 in |
| Hose I.D. | 3/8 in |
| Thread Sealant | No |
| Tube O.D. | 1/4 in |
| Item Type | Fitting Assembly |
| Hex Size 2 | 11/16 in |
| Thread Pitch | N/A |
| Fitting Type | Male Pipe |
| End Gender 2 | Male |
| Hex Size | 11/16 in |
| Hole Dia. | 0.26 in |
| Hose Dash Size | 6 |
| Compatible Hose I.D. | 0.25 |
| Hose Cut-Off Factor | 1.18 in |
| Material | Carbon Steel |
| O.D. | 0.688 in |
| Thread Size | 1/4-18 |
| Weight | 0.137 LB |

