- Male Pipe Fitting for 1/4" ID Hose
- 1/8" Pipe Size
| Hex Size | 9/16 in |
| Thread Size | 1/8 |
| Thread Pitch | N/A |
| Hose Cut-Off Factor | 0.92 in |
| Hole Dia. | 0.17 in |
| Fitting Type | Male Pipe |
| Hose I.D. | 1/4 in |
| Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
| Overall Length | 1.84 in |
| Threads per Inch | 27 |
| Weight | 0.09 LB |

