- JIC 37° Male Rigid Fitting for 1/2" ID Hose
- 5/8" Tube Size
| Hole Dia. | 0.38 in |
| Thread Pitch | N/A |
| Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
| Hose I.D. | 1/2 in |
| Height | 0.380 in |
| Threads per Inch | 14 |
| Hex Size | 15/16 in |
| Hose Cut-Off Factor | 1.26 in |
| Thread Size | 7/8 |
| Tube O.D. | 5/8 in |
| Fitting Type | JIC 37° Male Rigid |
| Overall Length | 2.42 in |
| Weight | 0.258 LB |

