- Split Flange 90° Elbow (SAE Code 61) Fitting for 1 1/4" ID Hose
- 2" Nominal Flange Size
| Overall Length | 4.25 in |
| Fitting Type | Split Flange 90° Elbow (SAE Code 61) |
| Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
| Hose Cut-Off Factor | 4 1/4 in |
| Hole Dia. | 1.01 in |
| Height | 2.560 in |
| Hose I.D. | 1 1/4 in |
| Weight | 1.6 LB |

