- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 5.26 in Overall Length
| Item Type | Fitting Assembly |
| Hex Size 1 | 2.457 in |
| Compatible Hose | FC254, GH506, FC273, FC606, GH466 |
| Hose Dash Size | 20 |
| Thread Sealant | No |
| Rigid/Swivel | Swivel |
| Overall Length | 5.26 in |
| Tube O.D. | 1 1/4 in |
| Hole Dia. | 1 in |
| Compatible Tube O.D. | 1.25 |
| Fitting Type | SAE 37° JIC Swivel |
| Material | Carbon Steel |
| Insertion Length | 2.95 in |
| Thread Size | 1 5/8-12 |
| Series | Global Spiral Series |
| Hose I.D. | 1 1/4 in |
| End Type 1 | SAE 37 |
| Hose Cut-Off Factor | 2.94 in |
| Style | Permanent |
| End Type 2 | Line/Hose/Tube |
| Threads per Inch | 12 |
| Thread Pitch | N/A |
| End Connection Size Code | 20 |
| Finish | Zinc Clear Trivalent Chromate |
| Compatible Hose I.D. | 1.25 |
| Fitting Angle | Straight |
| Weight | 1.6 LB |

