- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 4.94 in Overall Length
| Hose Dash Size | 16 |
| Item Type | Fitting Assembly |
| Material | Carbon Steel |
| Style | Permanent |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | Straight |
| Hose I.D. | 1 in |
| Overall Length | 4.94 in |
| Finish | Zinc |
| End Type 1 | NPTF |
| O.D. | 2.126 in |
| Thread Size | 1-11 1/2 |
| Compatible Hose I.D. | 1 |
| Hose Cut-Off Factor | 2.38 in |
| Thread Sealant | No |
| Hex Size 1 | 1 1/2 in |
| Hole Dia. | 0.77 in |
| Series | Global Spiral Series |
| Weight | 1.55 LB |

