- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.51 in Overall Length
| Hose Dash Size | 12 |
| Series | Global Spiral Series |
| Fitting Type | SAE 37° Female Swivel 90° Tube Elbow |
| Hose I.D. | 3/4 in |
| Overall Length | 4.51 in |
| End Connection Size Code | 12 |
| Style | Permanent |
| Threads per Inch | 12 |
| Thread Pitch | N/A |
| Compatible Hose | FC254, GH506, FC273, FC606, GH466 |
| Insertion Length | 1.77 in |
| Hex Size 1 | 1.779 in |
| Thread Sealant | No |
| Fitting Angle | 90° |
| Rigid/Swivel | Swivel |
| Finish | Zinc |
| Item Type | Fitting Assembly |
| End Type 2 | Line/Hose/Tube |
| Tube O.D. | 3/4 in |
| Hose Cut-Off Factor | 2.74 in |
| Material | Carbon Steel |
| Height | 2.280 in |
| Compatible Tube O.D. | 0.75 |
| O.D. | 1.005 in |
| Thread Size | 1 1/16-12 |
| Weight | 1.125 LB |

