- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.87 in Overall Length
| Hose Cut-Off Factor | 1.7 in |
| Hose Dash Size | 8 |
| Hex Size 1 | 7/8 in |
| Thread Sealant | No |
| End Type 2 | Line/Hose/Tube |
| End Gender 1 | Female |
| Hose I.D. | 1/2 in |
| Series | TTC 12 Series |
| Fitting Angle | 90° |
| Compatible Hose I.D. | 0.5 |
| Fitting Type | JIC 37° Female Swivel 90° Long Drop Elbow |
| Threads per Inch | 16 |
| O.D. | 1.335 in |
| Hex Size | 0.88 in |
| Thread Size | 3/4-16 |
| Hole Dia. | 0.37 in |
| End Type 1 | JIC 37 |
| Thread Pitch | N/A |
| Material | Carbon Steel |
| End Gender 2 | Female |
| Tube O.D. | 1/2 in |
| Style | Crimp |
| Overall Length | 2.87 in |
| Finish | Dura-Kote |
| End Connection Size Code | 8 |
| Item Type | Fitting Assembly |
| Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
| Rigid/Swivel | Swivel |
| Compatible Tube O.D. | 0.5 |
| Height | 2.430 in |
| Weight | 0.6 LB |

