- BSP Male Tapered BSPT Fitting for 1/2" ID Hose
- 1/2" Pipe Size
| Hose I.D. | 1/2 in |
| Fitting Type | BSP Male Tapered BSPT |
| Hose Cut-Off Factor | 36.5 mm |
| Hex Size | 22 mm |
| Thread Size | R1/2 |
| Hole Dia. | 9.6 mm |
| Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
| Overall Length | 66.2 mm |
| Weight | 0.35 LB |

