- BSP Male Tapered BSPT Fitting for 3/8" ID Hose
- 3/8" Pipe Size
| Hose Cut-Off Factor | 29.6 mm |
| Thread Size | R3/8 |
| Overall Length | 54.9 mm |
| Hose I.D. | 3/8 in |
| Fitting Type | BSP Male Tapered BSPT |
| Hex Size | 19 mm |
| Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
| Hole Dia. | 6.7 mm |
| Weight | 0.2 LB |

