- Crimp Fitting
- 90° Fitting Angle
- 2 in Hose Inside Diameter
- 7.2 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Gender 1 | Female |
| Flange Type | Code 61 |
| Height | 4.560 in |
| Overall Length | 7.2 in |
| Item Type | Fitting Assembly |
| Material | Carbon Steel |
| Style | Crimp |
| Fitting Type | Split Flange 90° Elbow (SAE Code 61) |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | 90° |
| Hose I.D. | 2 in |
| End Connection Size Code | 40 |
| Finish | Dura-Kote |
| Compatible Hose I.D. | 2 |
| O.D. | 3.157 in |
| Compatible Tube O.D. | 2.5 |
| Hose Cut-Off Factor | 4.72 in |
| End Type 1 | Flanged |
| Thread Sealant | No |
| Series | TTC 12 Series |
| Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
| Hole Dia. | 1.62 in |
| Hose Dash Size | 40 |
| Weight | 2.5 LB |

