- BSP Male Tapered BSPT Fitting for 1 1/2" ID Hose
- 1 1/4" Pipe Size
| Overall Length | 100.8 mm |
| Hex Size | 50 mm |
| Hose I.D. | 1 1/2 in |
| Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
| Thread Size | R1 1/4 |
| Hole Dia. | 32 mm |
| Fitting Type | BSP Male Tapered BSPT |
| Hose Cut-Off Factor | 54.5 mm |
| Weight | 2.0 LB |

