- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
| Fitting Angle | Straight |
| Hex Size 2 | 1.42 in |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 1.36 in |
| Series | TTC 12 Series |
| Hex Size 1 | 1.26 in |
| Thread Sealant | No |
| Finish | Dura-Kote |
| End Type 2 | Line/Hose/Tube |
| Item Type | Fitting Assembly |
| Thread Size | G3/4-14 |
| Tube O.D. | 3/4 in |
| End Type 1 | BSPP |
| Style | Crimp |
| End Gender 1 | Female |
| Weight | 0.0 LB |

