- Komatsu Split Flange 45° Elbow Fitting for 5/8" ID Hose
- #10 Nominal Flange Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Cut-Off Factor | 56.7 mm |
| Hole Dia. | 11.5 mm |
| Fitting Type | Komatsu Split Flange 45° Elbow |
| Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
| Hose I.D. | 5/8 in |
| Overall Length | 86.1 mm |
| Height | 21.800 mm |
| Weight | 0.45 LB |

