- Komatsu Split Flange Fitting for 5/8" ID Hose
- #10 Nominal Flange Size
| Fitting Type | Komatsu Split Flange |
| Hole Dia. | 11.5 mm |
| Overall Length | 94.2 mm |
| Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
| Hose Cut-Off Factor | 64.8 mm |
| Hose I.D. | 5/8 in |
| Weight | 0.45 LB |

