- 24° Male Heavy Duty Fitting for 3/8" ID Hose
- 14mm Tube Size
| Overall Length | 52.6 mm |
| Thread Size | M22 |
| Hose Cut-Off Factor | 27.3 mm |
| Threads per Inch | N/A |
| Thread Pitch | 1.5 mm |
| Fitting Type | 24° Male Heavy Duty |
| Hose I.D. | 3/8 in |
| Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
| Hex Size | 24 mm |
| Tube O.D. | 14.000 mm |
| Hole Dia. | 6.7 mm |
| Weight | 0.2 LB |

