- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 3.22 in Overall Length
applications
- General purpose low, medium and high pressure hydraulic
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hex Size 1 | 2.41 in |
| End Connection Code | SL |
| Series | TTC Series |
| Fitting Type | Staplok® |
| Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
| No. of Ends | 2 |
| Staplok® Size | 20 |
| Fitting Angle | Straight |
| Thread Designation | N/A |
| Style | Crimp |
| Hole Dia. | 1.05 in |
| Hose Size Code | 20 |
| Rigid/Swivel | Rigid |
| Height | 1.050 in |
| End Gender 1 | Male |
| End Type 2 | Line/Hose/Tube |
| End Type 1 | Staplok |
| Hose I.D. | 1 1/4 in |
| Finish | Clear Silver Hexavalent Chromium Free |
| End Connection Size Code | 20 |
| Thread Sealant | No |
| Overall Length | 3.22 in |
| Material | Carbon Steel |
| Material Stock | Two Wire Braid Hose Socket w/ No Hex |
| Hose Cut-Off Factor | 1.67 in |
| Hose Dash Size | 20 |
| Weight | 1.6 LB |

