- Global TTC Fitting
- Female ORS Swivel
- 1 1/4 in Hose ID
- 2-12 Thread
- Carbon Steel, Zinc Plated
| Thread Size | 2 |
| Hose Size Code | 20 |
| End Connection Code | FR |
| Material | Carbon Steel, Zinc Plated |
| Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
| Overall Length | 5.49 in |
| Hole Dia. | 1.01 in |
| Threads per Inch | 12 |
| Rigid/Swivel | Swivel |
| Height | 1.070 in |
| Fitting Type | Female ORS Swivel |
| End Connection Size Code | 24 |
| Thread Pitch | N/A |
| Hex Size | 2 1/4 in |
| Hose Cut-Off Factor | 3.76 in |
| Fitting Angle | 45° |
| Thread Designation | 2-12 |
| No. of Ends | 2 |
| Tube O.D. | 1 1/2 in |
| Material Stock | One Wire Braid Hose Socket w/ Inch Hex |
| Hose I.D. | 1 1/4 in |
| Weight | 1.6 LB |

