- Global TTC Fitting
- Male Pipe
- 1 1/4 in Hose ID
- 1 1/4-11 1/2 Thread
- Stainless Steel
| Material | Stainless Steel |
| Thread Designation | 1 1/4-11 1/2 |
| Hose I.D. | 1 1/4 in |
| End Connection Code | MP |
| Hose Size Code | 20 |
| No. of Ends | 2 |
| End Connection Size Code | 20 |
| Fitting Type | Male Pipe |
| Material Stock | One Wire Braid Hose Socket w/ Inch Hex |
| Fitting Angle | Straight |
| Rigid/Swivel | Rigid |
| Weight | 1.537 LB |

