- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.31 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Tube O.D. | 3/8 in |
| Fitting Type | Female SAE Swivel |
| End Type 1 | SAE 45 |
| Thread Pitch | N/A |
| End Type 2 | Line/Hose/Tube |
| Style | Crimp |
| Fitting Angle | Straight |
| Thread Sealant | No |
| No. of Ends | 2 |
| Hose Size Code | 6 |
| Material Stock | Hex |
| Hose Dash Size | 6 |
| Item Type | Fitting Assembly |
| Threads per Inch | 18 |
| End Gender 1 | Female |
| Hose I.D. | 3/8 in |
| Compatible Tube O.D. | 0.375 |
| Overall Length | 2.31 in |
| Hex Size 1 | 3/4 in |
| Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
| End Connection Code | FS |
| Series | TTC Series |
| Rigid/Swivel | Swivel |
| Hole Dia. | 0.26 in |
| Material | Carbon Steel |
| Hex Size 2 | 11/16 in |
| Compatible Hose I.D. | 0.375 |
| O.D. | 1.067 in |
| Hose Cut-Off Factor | 1.31 in |
| Finish | Dura-Kote |
| Thread Designation | 5/8-18 |
| Thread Size | 5/8-18 |
| End Connection Size Code | 6 |
| Hex Size | 11/16 in, 3/4 in |
| Weight | 0.152 LB |

