- Global TTC Fitting
- Staplok®
- 3/8 in Hose ID
- Carbon Steel, Zinc Plated
- Straight
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Angle | Straight |
| Height | 0.260 in |
| Fitting Type | Staplok® |
| End Connection Code | SL |
| Material | Carbon Steel, Zinc Plated |
| Staplok® Size | 8 |
| Overall Length | 2.3 in |
| Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
| End Connection Size Code | 8 |
| Material Stock | Round |
| Rigid/Swivel | Rigid |
| Hole Dia. | 0.26 in |
| Hose I.D. | 3/8 in |
| Thread Designation | N/A |
| Hose Size Code | 6 |
| Hose Cut-Off Factor | 1.3 in |
| No. of Ends | 2 |
| Weight | 0.2 LB |

