- Crimp Fitting
- Straight Fitting Angle
- 8 mm Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 44.5 mm Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hole Dia. | 4.2 mm |
| Material | Carbon Steel |
| End Type 2 | Line/Hose/Tube |
| Material Stock | Round |
| End Connection Size Code | 6 |
| End Type 1 | Metric |
| Hose Size Code | 4 |
| Item Type | Fitting Assembly |
| Hose Dash Size | 4 |
| Fitting Angle | Straight |
| Hex Size | 14 mm |
| Thread Size | M14X1.5 |
| Hose Cut-Off Factor | 0.83 in |
| Thread Sealant | No |
| End Connection Code | DK |
| Hose I.D. | 1/4 in |
| No. of Ends | 2 |
| Tube O.D. | 8.000 mm |
| Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
| Rigid/Swivel | Rigid |
| Series | TTC Series |
| Style | Crimp |
| Thread Pitch | 1.5 mm |
| Overall Length | 44.5 mm |
| Fitting Type | 24° Male, Light Duty |
| End Gender 1 | Male |
| Finish | Dura-Kote |
| Hex Size 1 | 0.55 in |
| Thread Designation | M14 x 1.5 |
| Weight | 0.08 LB |

