- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 69 mm Overall Length
applications
- General purpose low, medium, and high pressure hydraulic
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Designation | G1 |
| No. of Ends | 2 |
| Thread Size | G1-11 |
| Style | Crimp |
| Finish | Dura-Kote |
| Item Type | Fitting Assembly |
| End Connection Code | JM |
| Hex Size 1 | 1.61 in |
| End Type 2 | Line/Hose/Tube |
| Material Stock | Round |
| Material | Carbon Steel |
| End Type 1 | JIS |
| Thread Sealant | No |
| End Gender 1 | Female |
| Rigid/Swivel | Swivel |
| Overall Length | 69 mm |
| Hose Size Code | 16 |
| Fitting Angle | Straight |
| Hose Dash Size | 16 |
| End Connection Size Code | 16 |
| Series | TTC Series |
| Hex Size 2 | 1.61 in |
| Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
| Hole Dia. | 20.7 mm |
| Hose I.D. | 1 in |
| Fitting Type | BSP Female Swivel |
| Hex Size | 41 mm |
| Hose Cut-Off Factor | 1.42 in |
| Weight | 0.667 LB |

