- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Construction | Reusable |
| Overall Length | 3.07 in |
| Hose Size | 0.375 in |
| End Type 1 | Line/Hose/Tube |
| Thread Size | 3/8-18 |
| Fitting Description | Straight |
| Series | 190934 Series |
| Item Type | Fitting Assembly |
| Finish | Steel |
| Hose Cut-Off Factor | 1.45 in |
| Hose Dash Size | 6 |
| Weight | 0.0 LB |

