- Reusable Hose Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Series | 190606 Series |
| Hose Dash Size | 6 |
| Construction | Reusable |
| Hose Size | 0.375 in |
| Hose Cut-Off Factor | 1.58 in |
| Weight | 0.17 LB |

