- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Fitting Description | Straight |
| Hex Size 1 | 2 in |
| Construction | Reusable |
| End Gender 1 | Female |
| Material | Stainless Steel |
| Hole Dia. | 1.06 in |
| Hose Size | 1.25 in |
| Compatible Tube O.D. | 1.25 |
| Thread Size | 1 5/8-12 |
| Hose Dash Size | 20 |
| End Type 2 | Line/Hose/Tube |
| Item Type | Fitting Assembly |
| End Type 1 | Line/Hose/Tube |
| Finish | Stainless Steel |
| Outside Dia. | 1.75 in |
| Hex Size 2 | 1 3/4 in |
| Hose Cut-Off Factor | 2.27 in |
| Series | 190600 Series |
| Working Pressure [Max] | 2,000 psi |
| Overall Length | 2.92 in |
| Weight | 0.0 LB |

