- Reusable Hose Fitting
- 1/2 in Hose Size
| Hose Dash Size | 8 |
| Series | 190469 Series |
| End Type 1 | SAE 37 |
| Hose Cut-Off Factor | 1.52 in |
| Hose Size | 0.5 in |
| Item Type | Fitting Assembly |
| Construction | Reusable |
| Weight | 0.0 LB |
| Hose Dash Size | 8 |
| Series | 190469 Series |
| End Type 1 | SAE 37 |
| Hose Cut-Off Factor | 1.52 in |
| Hose Size | 0.5 in |
| Item Type | Fitting Assembly |
| Construction | Reusable |
| Weight | 0.0 LB |