- Reusable Hose Fitting
- 45°, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hex Size 1 | 3/4 in |
| Hex Size 2 | 0.81 in |
| Hose Size | 0.375 in |
| Hose Dash Size | 6 |
| Outside Dia. | 0.88 in |
| Item Type | Fitting Assembly |
| Hole Dia. | 0.24 in |
| Overall Length | 2.23 in |
| Hose Cut-Off Factor | 1.33 in |
| Fitting Description | 45°, Swivel |
| Series | 190299 Series |
| Height | 0.390 in |
| Thread Size | 5/8-18 |
| End Gender 1 | Female |
| End Type 1 | SAE 45 |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Weight | 0.194 LB |

