- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Item Type | Fitting Assembly |
| Hose Dash Size | 4 |
| Thread Size | 7/16-24 |
| Hose Size | 0.25 in |
| Compatible Hose I.D. | 0.25 |
| End Type 2 | Line/Hose/Tube |
| Outside Dia. | 0.688 in |
| Hex Size 1 | 0.44 in |
| End Gender 1 | Male |
| Series | 190111 Series |
| Hex Size 2 | 5/8 in |
| Hose Cut-Off Factor | 1.71 in |
| Hole Dia. | 0.13 in |
| Fitting Description | Straight |
| Material | Carbon Steel |
| End Type 1 | SAE |
| Overall Length | 2.46 in |
| Weight | 0.085 LB |

