Skip to content Skip to navigation menu
Aeroquip by Danfoss186101-6-6S

186101-6-6S

186101 Series Crimp Fitting
Item #101213192
  • Crimp Fitting
Aeroquip by Danfoss186101-6-6S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Crimp Fitting

features

  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
Item Type Nipple Assembly
Hose Cut-Off Factor 1.24 in
Style Permanent
Series 186101 Series
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison