- Reusable Hose Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Item Type | Nipple Assembly |
| Hose Dash Size | 12 |
| Hose Size | 0.75 in |
| Series | 185429 Series |
| Hose Cut-Off Factor | 2.044 in |
| End Type 1 | SAE 37 |
| Construction | Reusable |
| Weight | 0.0 LB |

