- Male JIC to 60° Metric Tube Seat for use w/ 5/8" O.D. Tubing & 13 mm O.D. Tubing
| Fitting Description | Male JIC to 60° Metric Tube Seat |
| Tube O.D. | 5/8 in |
| Overall Length | 1.52 in |
| SAE Reference No. | N/A |
| End Size | 5/8 JIC(m), M22(m) |
| Fitting Angle | Straight |
| End Types 2 | JIC 37°, Metric |
| No. of Ends | 2 |
| End Types | JIC 37° & Metric |
| Material | Steel |
| Port Size | 13 mm |
| Fitting Type | Adapter |
| Weight | 0.159 LB |

