- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Overall Length | 1.942 in |
| End Gender 1 | Male |
| Series | 1252 Series |
| Thread Size | 1/4-18 |
| Hose Size | 0.375 in |
| Item Type | Nipple |
| Hose Cut-Off Factor | 1.13 in |
| Fitting Description | Straight |
| Material | Brass |
| Hex Size 1 | 9/16 in |
| Outside Dia. | 0.563 in |
| Finish | Zinc |
| Hose Dash Size | 6 |
| Hole Dia. | 0.297 in |
| End Type 1 | NPTF |
| Weight | 0.0 LB |

