- Crimp Fitting
- 1.8 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| O.D. | 0.5 in |
| Item Type | Socket |
| Overall Length | 1.8 in |
| Thread Sealant | No |
| End Type 2 | Line/Hose/Tube |
| Height | 1.220 in |
| Hex Size 1 | 1 1/8 in |
| Series | 1210 Series |
| Material | Carbon Steel |
| Weight | 0.0 LB |

