Skip to content Skip to navigation menu
Aeroquip by Danfoss07.032-8-4

07.032-8-4

07.032 Series Reusable Hose Fitting
Item #105459586
  • Reusable Hose Fitting
  • 1/4 in Hose Size
Aeroquip by Danfoss07.032-8-4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reusable Hose Fitting
  • 1/4 in Hose Size

features

  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
Series 07.032 Series
Hose Dash Size 4
Item Type Fitting Assembly
Hose Size 0.25 in
Construction Reusable
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison