- Reusable Hose Fitting
- Straight, Swivel Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Material | Carbon Steel |
| Hose Size | 0.3125 in |
| Item Type | Fitting Assembly |
| Thread Size | M14X1.5 |
| Fitting Description | Straight, Swivel |
| End Gender 1 | Female |
| End Type 2 | Line/Hose/Tube |
| Overall Length | 2.11 in |
| Hose Dash Size | 5 |
| Series | 07.002 Series |
| Hose Cut-Off Factor | 1.32 in |
| End Type 1 | Metric |
| Weight | 0.13 LB |

