- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Dash Size | 16 |
| Fitting Description | Straight, Swivel |
| Hose Size | 1 in |
| End Gender 1 | Female |
| Material | Carbon Steel |
| End Type 2 | Line/Hose/Tube |
| Series | 07.002 Series |
| Item Type | Fitting Assembly |
| Thread Size | M30x2 |
| Overall Length | 2.91 in |
| End Type 1 | Metric |
| Hose Cut-Off Factor | 1.63 in |
| Weight | 0.0 LB |

