- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Material | Carbon Steel |
| End Type 1 | Metric |
| Overall Length | 1.67 in |
| Construction | Reusable |
| Series | 07.001 Series |
| Hose Size | 0.5 in |
| End Type 2 | Line/Hose/Tube |
| Fitting Description | Straight |
| Hose Cut-Off Factor | 0.81 in |
| Hose Dash Size | 8 |
| Hole Dia. | 0.3 in |
| Item Type | Fitting Assembly |
| Hex Size 1 | 27 mm |
| Thread Size | M22x1.5 |
| End Gender 1 | Female |
| Weight | 0.0 LB |

