
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 9/16-24 |
Outside Dia. | 0.62 in |
End Gender 2 | Female |
Material | Carbon Steel |
Compatible Hose I.D. | 0.41 |
Series | 921635 Series |
Item Type | Nipple |
Hex Size 1 | 5/8 in |
End Type 2 | Line/Hose/Tube |
Finish | Quaker Ferrocote |
Hose Cut-Off Factor | 0.501 in |
Construction | Swage |
Hole Dia. | 0.36 in |
Hose Dash Size | 8 |
Hose Size | 0.5 in |
Fitting Description | Straight |
Overall Length | 2 in |
End Type 1 | UNS |
Weight | 0.0 LB |
