
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Outside Dia. | 0.38 in |
Hex Size 1 | 3/8 in |
Hole Dia. | 0.13 in |
Material | Carbon Steel |
End Type 1 | UNS |
Item Type | Nipple |
End Gender 2 | Female |
Hose Cut-Off Factor | 0.343 in |
Hose Dash Size | 4 |
Compatible Hose I.D. | 0.19 |
Overall Length | 1.31 in |
End Type 2 | Line/Hose/Tube |
Finish | Quaker Ferrocote |
Thread Size | 9/32-32 |
Series | 921635 Series |
Fitting Description | Straight |
Hose Size | 0.25 in |
Construction | Swage |
Weight | 0.0 LB |
