
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 1.96 in |
Hex Size 1 | 1.12 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 0.516 in |
Hose Size | 1 in |
Item Type | Nipple |
Finish | Quaker Ferrocote |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
Thread Size | 1 1/16-18 |
Series | 921635 Series |
End Gender 1 | Female |
Fitting Description | Straight |
End Type 1 | Braze |
Weight | 0.0 LB |
