
- Versil·Flare™ SAE 37° Flared Sleeve for 3/16" O.D. Tube
Overall Length | 0.34 in |
Tube O.D. | 3/16 in |
No. of Ends | 1 |
SAE Reference No. | 070115 |
Material | Steel |
End Types | Flare |
Fitting Description | Sleeve |
End Size | 3/16 JIC(f) |
Fitting Angle | Straight |
Weight | 0.005 LB |
