
- Versil·Flare™ SAE 37° Flared Sleeve for 2" O.D. Tube
Tube O.D. | 2 in |
Material | Steel |
End Types | Flare |
SAE Reference No. | 070115 |
End Size | 2 JIC(f) |
No. of Ends | 1 |
Fitting Description | Sleeve |
Fitting Angle | Straight |
Overall Length | 1.19 in |
Weight | 0.266 LB |
