
- Versil·Flare™ SAE 37° Flared Sleeve for 1 1/2" O.D. Tube
Material | Steel |
Tube O.D. | 1 1/2 in |
End Types | Flare |
Fitting Description | Sleeve |
End Size | 1 1/2 JIC(f) |
Overall Length | 1.12 in |
Fitting Angle | Straight |
No. of Ends | 1 |
SAE Reference No. | 070115 |
Weight | 0.125 LB |
