
- Adapter Fitting Description
- 1 5/8-12 Thread Size 1
- 1.82 in Length
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Hex Size 1 | 1.063 in |
Thread Size | 1 5/8-12 |
Fitting Angle | Straight |
Length | 1.820 in |
Series | 73021 |
Fitting Description | Adapter |
End Gender 1 | Male |
Fitting Type | Adapter |
I.D. | 0.656 in |
Thread Sealant | No |
End Type 1 | SAE 37 |
No. of Ends | 2 |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
