
- Bore to Male JIC for 1 1/2" O.D. Tubing to 1 1/2" Male 37° JIC
No. of Ends | 2 |
End Types 2 | JIC 37°, Weld |
End Size | 1 1/2 JIC(m), 1 1/2 Weld |
Overall Length | 1.58 in |
Fitting Type | Adapter |
Material | Steel |
Fitting Angle | Straight |
Tube O.D. | 1 1/2 in |
Fitting Description | Bore to Male JIC |
SAE Reference No. | N/A |
End Types | JIC 37° & Weld |
Weight | 0.68 LB |
